This product requires certification to purchase.

24 x 10 in. Rectangular Center Transition Collar

Royal Metal Products

24 x 10 in. Rectangular Center Transition Collar

  • Fast #
  • Part #R4071024
  • Item #7236533
  • Manufacturer Part #4071024
5 out of 5 Customer Rating
Brand image
Royal Metal Products

24 x 10 in. Rectangular Center Transition Collar

  • Fast #
  • Part #R4071024
  • Item #7236533
  • Manufacturer Part #4071024
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653 CS Type B
Gauge (metal):
26 ga
Length:
24 in
Material:
Steel
Vent Duct Shape:
Rectangular
Width:
10 in