26 in x 10 in x 48 in 26 ga Galvanized Steel Rectangular Duct Pipe
26 in x 10 in x 48 in 26 ga Galvanized Steel Rectangular Duct Pipe
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-653 CS Type B
- Coating:
- Galvanized
- Duct Size:
- 26 in x 10 in
- Gauge (metal):
- 26
- Length:
- 48
- Material:
- Steel
- Vent Duct Shape:
- Rectangular