26 in. Boot Clip
26 in. Boot Clip
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Boot Clip, 26-inch length
Documents
Specifications
- Gauge (metal):
- 30 ga
- Length:
- 26 in
- Material:
- Steel
- Product Type:
- Boot Clip
- UPC:
- 848605046333