This product requires certification to purchase.

26 in x 8 in x 48 in 26 ga Galvanized Steel Rectangular Duct Pipe

Royal Metal Products

26 in x 8 in x 48 in 26 ga Galvanized Steel Rectangular Duct Pipe

  • Fast #
  • Part #R401X82648
  • Item #5130800
  • Manufacturer Part #401X82648
5 out of 5 Customer Rating
Brand image
Royal Metal Products

26 in x 8 in x 48 in 26 ga Galvanized Steel Rectangular Duct Pipe

  • Fast #
  • Part #R401X82648
  • Item #5130800
  • Manufacturer Part #401X82648
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653 CS Type B
Coating:
Galvanized
Duct Size:
26 in x 8 in
Gauge (metal):
26 ga
Length:
48 in
Material:
Steel
Vent Duct Shape:
Rectangular