This product requires certification to purchase.

20 in. Carbon Steel Duct Cap in Round Duct

Royal Metal Products

273 20 in. Carbon Steel Duct Cap in Round Duct

  • Fast #
  • Part #R27320
  • Item #3608658
  • Manufacturer Part #27320
3.3 out of 5 Customer Rating
Brand image
Royal Metal Products

273 20 in. Carbon Steel Duct Cap in Round Duct

  • Fast #
  • Part #R27320
  • Item #3608658
  • Manufacturer Part #27320
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Tee cap without crimp
  • Requires Certification

Documents


Specifications

Collection:
273
Diameter:
20 in
Material:
Carbon Steel
UPC:
848605032053
Vent Duct Shape:
Round