8 in. Carbon Steel Duct Cap in Round Duct
273 8 in. Carbon Steel Duct Cap in Round Duct
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Tee cap without crimp
Documents
Specifications
- Collection:
- 273
- Diameter:
- 8 in
- Material:
- Carbon Steel
- UPC:
- 848605030813
- Vent Duct Shape:
- Round