This product requires certification to purchase.

4 in. Standard Gauge Elbow

Royal Metal Products

4 in. Standard Gauge Elbow

  • Fast #
  • Part #R111430
  • Item #3293621
  • Manufacturer Part #111430
5 out of 5 Customer Rating
Brand image
Royal Metal Products

4 in. Standard Gauge Elbow

  • Fast #
  • Part #R111430
  • Item #3293621
  • Manufacturer Part #111430
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Elbow has four-piece construction with appropriate radius and crimped on one end
  • Assembled with 1/8" x 1/8" zinc-coated steel rivets
  • Requires Certification

Specifications

Coating:
Galvanized
Diameter:
4
Gauge (metal):
12
Material:
Steel
UPC:
848605002827