4 in. x 25 ft. Black R6 Flexible Air Duct - Bagged
4 in. x 25 ft. Black R6 Flexible Air Duct - Bagged
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30 Pallet: 120All Sizes
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 4
- Insulated:
- Yes
- Length:
- 25
- Material:
- Plastic
- Material Type:
- Polyester
- R value:
- R6
- UL Listed:
- No
- Vent Duct Shape:
- Round