4 x 10 x 4 in. Center Galvanized Steel End Boot
4 x 10 x 4 in. Center Galvanized Steel End Boot
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with HVAC
- Features galvanized steel, Zinc coated steel rivets, and a 1/8" hem on both collar and register openings
Documents
Specifications
- Diameter:
- 4 in
- End Boot Position:
- Center
- Gauge (metal):
- 30 ga
- Length:
- 10 in
- Material:
- Steel
- Register Boot Opening:
- 4 in x 10 in
- UPC:
- 848605009055
- Width:
- 4 in