4 x 10 x 7 in. Center Galvanized Steel End Boot
4 x 10 x 7 in. Center Galvanized Steel End Boot
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Features 1/8" hem on both collar and register openings and assembled with 1/8" x 5/32" zinc-coated steel rivets
Documents
Specifications
- Diameter:
- 7 in
- End Boot Position:
- Center
- Gauge (metal):
- 30 ga
- Length:
- 10 in
- Material:
- Steel
- Register Boot Opening:
- 4 in x 10 in
- UPC:
- 848605009086
- Width:
- 4 in