4 x 8 x 5 in. Center End Boot
4 x 8 x 5 in. Center End Boot
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Diameter:
- 5 in
- End Boot Position:
- Center
- Length:
- 8 in
- Material:
- Steel
- Register Boot Opening:
- 4 in x 8 in
- Width:
- 4 in