This product requires certification to purchase.

5 in. Saddle Air Tite with Damper

Royal Metal Products

5 in. Saddle Air Tite with Damper

  • Fast #
  • Part #R1735
  • Item #3292720
  • Manufacturer Part #1735
4.2 out of 5 Customer Rating
Brand image
Royal Metal Products

5 in. Saddle Air Tite with Damper

  • Fast #
  • Part #R1735
  • Item #3292720
  • Manufacturer Part #1735
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Assembled with 1/8" x 1/8" zinc-coated steel rivets
  • Gasket is fire-retartant polyethylene foam with double-stick 3M tape
  • Requires Certification

Documents


Specifications

Diameter:
5 in
Gauge (metal):
30 ga
Height:
6-1/2 in
Material:
Steel
UPC:
848605005910
Vent Duct Shape:
Round