This product requires certification to purchase.

5 in. x 25 ft. Black R8 Flexible Air Duct - Bagged

Royal Metal Products

5 in. x 25 ft. Black R8 Flexible Air Duct - Bagged

  • Fast #
  • Part #R904R85
  • Item #7032260
  • Manufacturer Part #904R85
5 out of 5 Customer Rating
Brand image
Royal Metal Products

5 in. x 25 ft. Black R8 Flexible Air Duct - Bagged

  • Fast #
  • Part #R904R85
  • Item #7032260
  • Manufacturer Part #904R85
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 75
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
5 in
Length
25 ft
Maximum Airflow
5500
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Insulated
Yes
Material
Plastic
Material Type
Polyester
R value
R8
Vent Duct Shape
Round
Warranty & Product Information
ASTM
ASTM C518
UL Listed
Yes