6 in. Air Tite with Damper
6 in. Air Tite with Damper
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 6 in
- Duct Size:
- 6 in
- Material:
- Steel
- Product Type:
- Flat Adhesive Takeoff with Raised Quadrant
- Vent Duct Shape:
- Round
- With Damper:
- Yes