6 in. Galvanized Steel 30 ga Duct Connector
6 in. Galvanized Steel 30 ga Duct Connector
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 60 Pallet: 720-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Rolled formed and features 1 1/2 crimp and 3/8" Convex Bead(s) for Duct Connection
Documents
Specifications
- ASTM:
- ASTM A-653 CS Type B
- Diameter:
- 6
- Gauge (metal):
- 30
- Length:
- 6
- Material:
- Steel
- UL Listed:
- No
- UPC:
- 848605014059