12 in. x 7 in. x 6 in. Flanged 90° Register Boot with Damper
12 in. x 7 in. x 6 in. Flanged 90° Register Boot with Damper
Package Quantity Info:
Each: 1 Inner Pack: 8 Pallet: 96-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Flanged 90° Register Boot with Damper
Documents
Specifications
- ASTM:
- ASTM A-653 CS Type B
- Coating:
- Galvanized
- Diameter:
- 6 in
- Gauge (metal):
- 24 ga
- Length:
- 6 in
- Material:
- Steel
- Product Type:
- Flanged 90° Ceiling Radiation Boot
- Register Boot Opening:
- 12 in x 7 in
- Width:
- 12 in
- With Damper:
- Yes