6 x 12 x 9 in. 90 Degree Boot Steel 24 ga
6 x 12 x 9 in. 90 Degree Boot Steel 24 ga
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-653 CS Type B
- Diameter:
- 9 in
- Gauge (metal):
- 24 ga
- Length:
- 6 in
- Material:
- Steel
- Width:
- 12 in