This product requires certification to purchase.

6 x 14 x 8 in. Straight Boot Steel 24 ga

Royal Metal Products

6 x 14 x 8 in. Straight Boot Steel 24 ga

  • Fast #
  • Part #R241FRD61481
  • Item #7387376
  • Manufacturer Part #241FRD61481
5 out of 5 Customer Rating
Brand image
Royal Metal Products

6 x 14 x 8 in. Straight Boot Steel 24 ga

  • Fast #
  • Part #R241FRD61481
  • Item #7387376
  • Manufacturer Part #241FRD61481
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 24 ga.
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653
Diameter:
8 in
Gauge (metal):
24 ga
Length:
6 in
Material:
Steel
Width:
14 in