6 x 8 x 6 in. 90 Degree Boot Steel 24 ga
6 x 8 x 6 in. 90 Degree Boot Steel 24 ga
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 24 ga.
Documents
Specifications
- ASTM:
- ASTM A-653 CS Type B
- Diameter:
- 6 in
- Gauge (metal):
- 24 ga
- Length:
- 6 in
- Material:
- Steel
- Vent Duct Shape:
- Rectangular
- Width:
- 8 in