7-1/4 x 6 in. 30 ga Oval Vertical 45 Degree Elbow Gas Vent Pipe
7-1/4 x 6 in. 30 ga Oval Vertical 45 Degree Elbow Gas Vent Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Oval vertical pipe with vertical bend, 6" length with 45° bend
Specifications
- Coating:
- Galvanized
- Diameter:
- 6 in
- Gauge (metal):
- 30 ga
- Length:
- 7-1/4 in
- Material:
- Steel