This product requires certification to purchase.

10 in. x 7 in. x 4 in. Flanged 90° Radiation Boot with Damper

Royal Metal Products

10 in. x 7 in. x 4 in. Flanged 90° Radiation Boot with Damper

  • Fast #
  • Part #R243FRD4107
  • Item #7239493
  • Manufacturer Part #243FRD4107
4.4 out of 5 Customer Rating
Brand image
Royal Metal Products

10 in. x 7 in. x 4 in. Flanged 90° Radiation Boot with Damper

  • Fast #
  • Part #R243FRD4107
  • Item #7239493
  • Manufacturer Part #243FRD4107
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Secaucus, NJ
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ceiling dampers are designed to function as a heat barrier in air handling openings penetrating fire resistive membrane ceilings
  • The model 243FRD has been especially designed to provide protection and for simple installation in specific design wood truss ceiling assemblies
  • The 243FRD assembly consist of a rectangular ceiling damper recessed in a sheet metal tapered register box (boot) with round inlet collar that accommodates a steel grill or register
  • Requires Certification

Specifications

Coating:
Galvanized
Diameter:
4 in
Gauge (metal):
24 ga
Insulated:
No
Length:
10 in
Material:
Steel
Product Type:
Flanged 90° Ceiling Radiation Boot
Register Boot Opening:
10 in x 7 in
Vent Duct Shape:
Rectangular
Width:
4 in
With Damper:
Yes