7 in. 30 ga Top Takeoff with Damper Gasket
7 in. 30 ga Top Takeoff with Damper Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Tabs are 3/4" long can be used with 1" - 1 1/2" duct board or Metal
- Assembled with 1/8" x 5/32" zinc-coated steel rivets
- Collar is attached by using a colatch bead system
- Galvanized Steel Construction
Documents
Specifications
- ASTM:
- ASTM A653 CS Type B
- Coating:
- Galvanized
- Diameter:
- 7 in
- Gauge (metal):
- 30 ga
- Material:
- Steel
- UPC:
- 848605011140
- Vent Duct Shape:
- Round