This product requires certification to purchase.

7 x 12 x 6 in. Flanged Insulation Metal Box

Royal Metal Products

7 x 12 x 6 in. Flanged Insulation Metal Box

  • Fast #
  • Part #SHMFIBMTR612UWN
  • Item #3293803
  • Manufacturer Part #505R61267
4.5 out of 5 Customer Rating
Brand image
Royal Metal Products

7 x 12 x 6 in. Flanged Insulation Metal Box

  • Fast #
  • Part #SHMFIBMTR612UWN
  • Item #3293803
  • Manufacturer Part #505R61267
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Collar is 3 1/2" tall roll-formed 30-gauge Steel with 1/4" roll-formed beading
  • Ceiling boot assembled with 1/8" x 5/32" Zinc-coated Steel rivets, has rectangular opening with a 1" 90° outboard flange and 1/2" drywall flange
  • Requires Certification

Specifications

ASTM:
ASTM A-653
Depth:
3-1/2 in
Gauge (metal):
30 ga
Height:
7 in
Length:
12 in
Material:
Metal
R value:
R6
Width:
6 in