This product requires certification to purchase.

7 x 7 in. Flex Connector

Royal Metal Products

7 x 7 in. Flex Connector

  • Fast #
  • Part #R261SC7
  • Item #3292483
  • Manufacturer Part #261SC7
4.8 out of 5 Customer Rating
Brand image
Royal Metal Products

7 x 7 in. Flex Connector

  • Fast #
  • Part #R261SC7
  • Item #3292483
  • Manufacturer Part #261SC7
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?

Product Details

Product Description
  • Rolled formed and features 1 1/2 crimp and 3/8" Convex Bead(s) for Duct Connection
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
7 in
Gauge (metal)
30 ga
Length
6 in
Characteristics & Features
Material
Steel
Warranty & Product Information
ASTM
ASTM A653 CS Type B
UL Listed
No
UPC
848605014066