8 in. 26 ga Steel Elbow
8 in. 26 ga Steel Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Elbow has four-piece construction with appropriate radius and crimped on one end
- Assembled with 1/8" x 1/8" zinc-coated steel rivets
Documents
Specifications
- Diameter:
- 8 in
- Diameter - Inside 1:
- 8 in
- Gauge (metal):
- 26 ga
- Material:
- Steel
- UPC:
- 848605003015