This product requires certification to purchase.

8 in. Duct Round Takeoff Galvanized Steel in Rectangular Duct

Royal Metal Products

8 in. Duct Round Takeoff Galvanized Steel in Rectangular Duct

  • Fast #
  • Part #R306DB81
  • Item #5129223
  • Manufacturer Part #306DB18
3.1 out of 5 Customer Rating
Brand image
Royal Metal Products

8 in. Duct Round Takeoff Galvanized Steel in Rectangular Duct

  • Fast #
  • Part #R306DB81
  • Item #5129223
  • Manufacturer Part #306DB18
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653 CS Type B
Coating:
Galvanized
Diameter:
8 in
Gauge (metal):
30 ga
Height:
10-1/2 in
Length:
6-1/4 in
Material:
Steel
Vent Duct Shape:
Rectangular
Width:
10-1/8 in