8 in. Duct Round Takeoff Galvanized Steel in Round to Rectangular Duct
8 in. Duct Round Takeoff Galvanized Steel in Round to Rectangular Duct
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Adjustable side takeoff used with metal
- Assembled with 1/8" x 5/32" zinc-coated steel rivets
- Tabs are 3/4" long
- Collar is at 45° angle and attached using a bead system
Documents
Specifications
- ASTM:
- ASTM A653 CS Type B
- Coating:
- Galvanized
- Diameter:
- 8 in
- Gauge (metal):
- 30 ga
- Height:
- 10-1/2 in
- Length:
- 10-1/8 in
- Material:
- Steel
- UPC:
- 848605009574
- Vent Duct Shape:
- Round to Rectangular
- Width:
- 10-1/8 in