8 x 12 in. 26 ga Offset Collar
8 x 12 in. 26 ga Offset Collar
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Offset Collar, 8" x 12"
Documents
Specifications
- ASTM:
- ASTM A653 CS Type B
- Gauge (metal):
- 26 ga
- Height:
- 12-1/4 in
- Length:
- 12 in
- Material:
- Steel
- UPC:
- 848605036129
- Vent Duct Shape:
- Rectangular
- Width:
- 8 in