This product requires certification to purchase.

8 x 4 x 24 in. Reversible Plaster Frame

Royal Metal Products

8 x 4 x 24 in. Reversible Plaster Frame

  • Fast #
  • Part #RPF4824
  • Item #3292453
  • Manufacturer Part #PF4824
4.5 out of 5 Customer Rating
Brand image
Royal Metal Products

8 x 4 x 24 in. Reversible Plaster Frame

  • Fast #
  • Part #RPF4824
  • Item #3292453
  • Manufacturer Part #PF4824
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Plaster frame
  • Requires Certification

Documents

Dimensions & Measurements
Depth
8 in
Gauge (metal)
30 ga
Length
24 in
Width
4 in
Characteristics & Features
Material
Steel
Warranty & Product Information
ASTM
ASTM A653 CS Type B
UPC
848605045879