8 x 4 x 4 in. Flange Insert Box with Gasket
8 x 4 x 4 in. Flange Insert Box with Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3-1/2 in. tall with bottom flanged
Documents
Specifications
- ASTM:
- ASTM A-653
- Diameter:
- 4 in
- Duct S-T-R Type:
- Insulated Box
- Duct Size:
- 8 in x 4 in x 4 in
- Gauge (metal):
- 30 ga
- Length:
- 8 in
- Material:
- Steel
- R value:
- R6
- Width:
- 4 in