8 x 4 x 4 in. 45 Degree Ceiling Radiator Damper

You last purchased this on
 
Royal Metal Products

8 x 4 x 4 in. 45 Degree Ceiling Radiator Damper

  • Fast #
  • Part #R507RD844
  • Item #7103013
  • Manufacturer Part #507RD844
3.2 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Royal Metal Products

8 x 4 x 4 in. 45 Degree Ceiling Radiator Damper

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Damper Type:
Ceiling Radiation Dampers
Diameter:
4 in
Gauge (metal):
24 ga
Height:
8 in
Material:
Steel