8 x 8 x 12 in. Duct Plenum
8 x 8 x 12 in. Duct Plenum
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 3-1/2 in. tall with bottom flanged
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 8 in
- Duct S-T-R Type:
- Insulated Box
- Duct Size:
- 12 in x 8 in x 8 in
- Gauge (metal):
- 30 ga
- Length:
- 12 in
- Material:
- Steel
- R value:
- R6
- Vent Duct Shape:
- Rectangular
- Width:
- 8 in