9 in. x 8 in. x 6 in. 28 ga Galvanized Steel Stub Wye
9 in. x 8 in. x 6 in. 28 ga Galvanized Steel Stub Wye
Package Quantity Info:
Each: 1 Inner Pack: 10 Pallet: 120-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-653 CS Type B
- Diameter - Inside 1:
- 9
- Diameter - Inside 2:
- 8
- Diameter - Inside 3:
- 6
- Gauge (metal):
- 28
- Height:
- 16
- Material:
- Steel
- Vent Duct Shape:
- Round