5 in. Galvanized Steel and Sheet Metal Residential Ceiling Radiation Damper Box
DryerJack™ 5 in. Galvanized Steel and Sheet Metal Residential Ceiling Radiation Damper Box
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Collection:
- DryerJack™
- Depth:
- 8-1/2 in
- Diameter:
- 5 in
- Duct S-T-R Type:
- Ceiling Box
- Duct Size:
- 8 in x 4 in x 5 in
- Gauge (metal):
- 24 ga
- Length:
- 8 in
- Material:
- Steel
- R value:
- R8
- Vent Duct Shape:
- Round to Rectangular
- Width:
- 4 in