4 in. 26 ga Gas Vent Adjustable Elbow
Model 111 4 in. 26 ga Gas Vent Adjustable Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Elbow has four-piece construction with appropriate radius and crimped on one end
- Assembled with 1/8" x 1/8" zinc-coated steel rivets
Documents
Specifications
- Coating:
- Galvanized
- Collection:
- Model 111
- Diameter:
- 4 in
- Gauge (metal):
- 26 ga
- Material:
- Steel
- UPC:
- 848605002810