This product requires certification to purchase.

6 x 14 x 10 in. Straight Boot Galvanized Steel 30 ga

Royal Metal Products

Model 241 6 x 14 x 10 in. Straight Boot Galvanized Steel 30 ga

  • Fast #
  • Part #R24161410
  • Item #7296652
  • Manufacturer Part #24161410
4.4 out of 5 Customer Rating
Brand image
Royal Metal Products

Model 241 6 x 14 x 10 in. Straight Boot Galvanized Steel 30 ga

  • Fast #
  • Part #R24161410
  • Item #7296652
  • Manufacturer Part #24161410
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Secaucus, NJ
    Pick Up  Not Available
    Not available in NJ
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NJ

Product Details

Product Details

  • Galvanized Steel
  • Requires Certification

Documents


Specifications

Collection:
Model 241
Diameter:
10
Gauge (metal):
30
Length:
6
Material:
Steel
Width:
14