12 in. Duct Round Takeoff Galvanized Steel Round
Model No. 802 12 in. Duct Round Takeoff Galvanized Steel Round
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A653 CS Type B
- Coating:
- Galvanized
- Collection:
- Model No. 802
- Diameter:
- 12 in
- Gauge (metal):
- 26 ga
- Height:
- 10 in
- Material:
- Steel
- Vent Duct Shape:
- Round