This product requires certification to purchase.

1-Light Pendant Light in Brushed Nickel

RP Lighting

1-Light Pendant Light in Brushed Nickel

  • Fast #
  • Part #R4605BN
  • Item #9823545
  • Manufacturer Part #4605BN
3.3 out of 5 Customer Rating
Brand image
RP Lighting

1-Light Pendant Light in Brushed Nickel

  • Fast #
  • Part #R4605BN
  • Item #9823545
  • Manufacturer Part #4605BN
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
Depth:
4 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
83-5/8 in
Installation Type:
Ceiling Mount
Length:
4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern, Contemporary
Lumens:
800
Material:
Steel, Glass
Minimum Height:
12 in
Number Of Hours:
50000 h
Number of Lights:
1
Volts:
120V
Watts:
9 W
Width:
4 in