10 in. LED Sconce in Brushed Nickel
10 in. LED Sconce in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Height:
- 9-7/8 in
- Length:
- 3-3/8 in
- Material:
- Steel, Acrylic
- Type:
- R440430BN
- Volts:
- 120V
- Watts:
- 15 W
- Width:
- 7 in