This product requires certification to purchase.

10 in. LED Wet Listed Sconce in Black

RP Lighting

10 in. LED Wet Listed Sconce in Black

  • Fast #
  • Part #R440630BK
  • Item #9834508
  • Manufacturer Part #4406-30-BK
4.4 out of 5 Customer Rating
Brand image
RP Lighting

10 in. LED Wet Listed Sconce in Black

  • Fast #
  • Part #R440630BK
  • Item #9834508
  • Manufacturer Part #4406-30-BK
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
3000
Dimmable:
No
Height:
9-7/8 in
Length:
3-1/2 in
Light Bulb Type:
LED
Lumens:
800
Material:
Steel, Acrylic
Type:
R440630BK
Volts:
120V
Watts:
15 W
Width:
7 in