This product requires certification to purchase.

10 in. LED Wet Listed Sconce in Brushed Aluminum

RP Lighting

10 in. LED Wet Listed Sconce in Brushed Aluminum

  • Fast #
  • Part #R440630BA
  • Item #9823050
  • Manufacturer Part #4406-30-BA
3.4 out of 5 Customer Rating
Brand image
RP Lighting

10 in. LED Wet Listed Sconce in Brushed Aluminum

  • Fast #
  • Part #R440630BA
  • Item #9823050
  • Manufacturer Part #4406-30-BA
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
9-7/8 in
Length
3-1/2 in
Width
7 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Brushed Aluminum
Color Temperature
3000
Dimmable
No
Light Bulb Type
LED
Material
Steel, Acrylic
Electrical & Operational Information
Lumens
800
Volts
120V
Watts
15 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
R440630BA