This product requires certification to purchase.

11 in. Single Ceiling Fan Light Kit in Brushed Nickel

RP Lighting

11 in. Single Ceiling Fan Light Kit in Brushed Nickel

  • Fast #
  • Part #R1RP22BNES
  • Item #9823647
  • Manufacturer Part #1RP22BN-ES
3.6 out of 5 Customer Rating
Brand image
RP Lighting

11 in. Single Ceiling Fan Light Kit in Brushed Nickel

  • Fast #
  • Part #R1RP22BNES
  • Item #9823647
  • Manufacturer Part #1RP22BN-ES
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Constructed of Glass
  • Includes (2) 9W LED bulbs
  • Dimmable
  • Requires Certification

Documents


Specifications

CEC Compliant:
Not for Sale in CA
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
ETL Listed:
Yes
Height:
3-7/8 in
Length:
11 in
Lumens:
1600
Material:
Steel, Glass
Volts:
120V
Width:
11 in