11 in. Single Ceiling Fan Light Kit in Brushed Nickel
11 in. Single Ceiling Fan Light Kit in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 12-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed of Glass
- Includes (2) 9W LED bulbs
- Dimmable
Documents
Specifications
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- ETL Listed:
- Yes
- Height:
- 4-1/4
- Length:
- 11
- Light Bulb Base Type:
- E26
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Material:
- Steel, Glass
- Number of Lights:
- 2
- Type:
- R1RP82BNES
- Volts:
- 120V
- Watts:
- 9
- Width:
- 11