12 in. Ceiling Fan Downrod in Oil Rubbed Bronze
12 in. Ceiling Fan Downrod in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed of Steel
- For installation on sloped ceilings
- Available in lengths ranging from 12” to 72”
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Height:
- 12 in
- Length:
- 1/2 in
- Material:
- Steel
- Volts:
- 120V
- Width:
- 1/2 in