12 in. Flush Mount LED Ceiling Light in Brushed Nickel
This product has been replaced by
Manufacturer Part #4325D-2-30-BN
12 in. Flush Mount LED Ceiling Light in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Constructed of steel
- Polycarbonate diffused lens delivers even light distribution
- Damp listed
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Average Life:
- 5.71 yr
- Beam Spread:
- 120°
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Depth:
- 12 in
- Diameter:
- 12 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 3-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 12-13/16 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1049
- Material:
- Steel, Plastic
- Material Type:
- Polycarbonate
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 16 W
- Width:
- 12 in