This product requires certification to purchase.

18 in. Ceiling Fan Downrod in Oil Rubbed Bronze

RP Lighting

18 in. Ceiling Fan Downrod in Oil Rubbed Bronze

  • Fast #
  • Part #RE18OB
  • Item #9823568
  • Manufacturer Part #E18OB
5 out of 5 Customer Rating
Brand image
RP Lighting

18 in. Ceiling Fan Downrod in Oil Rubbed Bronze

  • Fast #
  • Part #RE18OB
  • Item #9823568
  • Manufacturer Part #E18OB
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Constructed of Steel
  • For installation on sloped ceilings
  • Available in lengths ranging from 12” to 72”
  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Height:
18 in
Length:
1/2 in
Material:
Steel
Volts:
120V
Width:
1/2 in