2-3/4 in. LED Outdoor Hardscape Light
2-3/4 in. LED Outdoor Hardscape Light
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Color Temperature:
- 3000
- Dimmable:
- Yes
- Height:
- 2-7/8
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Style:
- Transitional
- Material:
- Aluminum, Acrylic
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- Type:
- R8919OB1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 5
- Width:
- 4-3/4