3-Head LED Light Bar in Brushed Nickel
3-Head LED Light Bar in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Constructed of steel
- Frosted glass lens
- Dimmable
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Dimmable:
- Yes
- Height:
- 6 in
- Length:
- 24-1/2 in
- Light Bulb Type:
- LED
- Lumens:
- 950
- Material:
- Steel, Glass
- Volts:
- 120V
- Width:
- 5 in