3-Speed Single Slide Wall Control with On/Off Light Control
3-Speed Single Slide Wall Control with On/Off Light Control
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed of Steel
- Three-speed fan control
- Three-wire installation
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- ETL Listed:
- Yes
- Height:
- 4-13/100 in
- Length:
- 0 in
- Material:
- Steel
- Width:
- 1-77/100 in