4' LED Cloud
4' LED Cloud
Frequently Purchased Together
Product Details
Product Details
- Constructed of heavy-duty steel
- White acrylic lens
- Damp listed
-
Green
Specifications
- Average Life:
- 5.71 yr
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 4000
- Depth:
- 11-1/2 in
- Height:
- 4 in
- Installation Type:
- Ceiling Mount
- Length:
- 4 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern, Contemporary
- Lumens:
- 2800
- Material:
- Steel
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120/277V
- Watts:
- 35 W
- Width:
- 5-1/2 in